48'' Vanity, Bright White w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash
Mfr # 485-V48-BW-1WZ
Zoro # G611756386
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Bright White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 485-V48-BW-1WZ
- Zoro # G611756386
- UPC # 840108973772
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Bright White |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Single Hole |
Description
The 48" Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Bright White finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. With the addition of a classic White Zeus Silestone top with backsplash and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
- •Constructed with a solid wood frame and plywood panels
- •One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
- •Includes one soft-close door that opens to an interior shelf and three full-extension drawers that feature soft-close undermount glides.
- •Toggle style door pulls in Champagne Brass finish
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning.
- •Includes one removable Bamboo drawer organizer.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- DIXON SS Ball Valve Full Port, LocKing, 1/2" (SSLBV50)
- STREAMLINE 2" NOM C Copper DWV Tee, Max. Pressure: 364 psi @ 100 Degrees F (W 07522)
- KOHLER Parallel Wall-Mount Single-Handle Bathroom Sink Faucet (22567-4-BL)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- LAVIVA Wimbledon, 36, Grey Cabinet & White Stripes Counter (313YG319-36G-WS)
- James Martin Vanities Bathroom Vanities with Tops