48'' Vanity, Bright White w/ 3 CM Carrara White Marble Top
Mfr # 485-V48-BW-3CAR
Zoro # G611756522
Key Features
- Length 23.5 inch
- Height 34.06 inch
- Material Carrara Marble
- Countertop Material Carrara Marble
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 485-V48-BW-3CAR
- Zoro # G611756522
- UPC # 840108973673
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 34.06 inch |
Details
Material | Carrara Marble |
Finish | Bright White |
Countertop Material | Carrara Marble |
Description
The 48" Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Bright White finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. Completing this vanity, are the treasured, neutral tones and textures of the Carrara marble vanity top display an white background with delicate grey veining.
- •Vanity set includes a 3cm eased edge Carrara Marble top. Includes white porcelain rectangular undermount sink that ships separately and mounting brackets for easy installation. Top is pre-drilled for 8" widespread faucet. Faucet not included.
- •Constructed with a solid wood frame and plywood panels
- •One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
- •Includes one soft-close door that opens to an interior shelf and three full-extension drawers that feature soft-close undermount glides.
- •Toggle style door pulls in Champagne Brass finish
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning.
- •Includes one removable Bamboo drawer organizer.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Air Valve Assembly (S45-2032)
- ZORO SELECT 3/8" Compression Low Lead Brass Sleeve (700060-06)
- RUBBERWORX 2" PART D ALUMINUM QUICK CPL PART D CPL-FPT ALUM (RBX-D-AL-200)
- PARKER Push-to-Connect Union Tee, 3/8 in Tube Size, Polymer, White, 10 PK (6304 60 00WP2)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- CAMBRIDGE PLUMBING Complete 36" White Vanity Set with Polished Chrome Plumbing (8111BW-CP)
- James Martin Vanities Bathroom Vanities with Tops