Shop All Bathroom Vanities with Tops
James Martin Vanities
48'' Single Vanity, Whitewashed Oak w/ 3 CM White Zeus Quartz Top
Mfr # 330-V48-WWO-3WZ
Zoro # G911756406
product price: $3,029.00
/ea
Free Shipping & Returns
$3,029.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 34.18 inch
- Material White Zeus Quartz
- Finish Whitewashed Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V48-WWO-3WZ
- Zoro # G911756406
- UPC # 840108970801
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 34.18 inch |
Details
Material | White Zeus Quartz |
Finish | Whitewashed Oak |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Three Hole |
Description
The 48" Breckenridge Vanity in Whitewashed Oak by James Martin Vanities brings an fresh new style with classic features to your bathroom. The single faux-drawer style door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Four drawers and a removable bamboo storage tray provide organization. The lower, integrated shelf provides extra storage for towels and decor. The 3cm White Zeus quartz top by Silestone is the perfect complement to the warm wood finish.
- •Vanity set includes a 3cm eased edge White Zeus quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Single door cabinet with one interior, adjustable height shelf and four soft-close full extension drawers.
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet door features soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHMU120)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Brass (KADK312)
- KOHLER Ball Valve, White, 2-3/16", Plastic (K-GP77548)
- MOEN Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. (84943BL)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- CAHABA Juniper 48" Vanity Dove Gray, Culture (CA101014)
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg (99533-LGR-1WA)
- James Martin Vanities Bathroom Vanities with Tops