48'' Single Vanity, Whitewashed Oak w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 330-V48-WWO-3ENC
Zoro # G711756149
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 34.18 inch
- Material Ethereal Noctis Quartz
- Finish Whitewashed Oak
Product Information
- Brand James Martin Vanities
- MFR # 330-V48-WWO-3ENC
- Zoro # G711756149
- UPC # 840108970849
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 34.18 inch |
Details
Material | Ethereal Noctis Quartz |
Finish | Whitewashed Oak |
Countertop Material | Ethereal Noctis Quartz |
Description
The 48" Breckenridge Vanity in Whitewashed Oak by James Martin Vanities brings an fresh new style with classic features to your bathroom. The single faux-drawer style door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Four drawers and a removable bamboo storage tray provide organization. The lower, integrated shelf provides extra storage for towels and decor. Completing the look is an Ethereal Noctis Quartz top by Silestone, featuring modern, intricate black and gray nuances to add contrast and elegance to the white background.
- •Vanity set includes a 3cm eased edge Ethereal Noctis quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Single door cabinet with one interior, adjustable height shelf and four soft-close full extension drawers.
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet door features soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHKEY Master Plumber 10 in. Steel Basin Wrench (LR878290)
- ELKAY Elkay Crosstown 15-5/8"x16-1/8"x1-1/4" Bottom Grid Polished SS (CTXFBG1516)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-100 1 1/2)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 3/8" ID x .594" OD x 300' (PVCBH38-594A3NA)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- TUHOME Jane Bathroom Vanity, Single Door Cabinet, Two Shelves, White (MLB7133)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48G-OLYMPUS)
- James Martin Vanities Bathroom Vanities with Tops