48'' Single Vanity, Whitewashed Oak w/ 3 CM Eternal Serena Quartz Top
Mfr # 330-V48-WWO-3ESR
Zoro # G911756215
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 34.18 inch
- Material Eternal Serena Quartz
- Finish Whitewashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V48-WWO-3ESR
- Zoro # G911756215
- UPC # 840108970870
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 34.18 inch |
Details
Material | Eternal Serena Quartz |
Finish | Whitewashed Oak |
Countertop Material | Eternal Serena Quartz |
Description
The 48" Breckenridge Vanity in Whitewashed Oak by James Martin Vanities brings an fresh new style with classic features to your bathroom. The single faux-drawer style door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Four drawers and a removable bamboo storage tray provide organization. The lower, integrated shelf provides extra storage for towels and decor. The Eternal Serena 3cm quartz top by Silestone completes the look with an elegant contrast with its beautiful gray stone with fine, gentle, white lines drawn through to its depths.
- •Vanity set includes a 3cm eased edge Eternal Serena quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Single door cabinet with one interior, adjustable height shelf and four soft-close full extension drawers.
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet door features soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Pressure Regulator, Mtg Brkt (MPR-B)
- MIDWEST FASTENER 3/8FIP x 5/16MIP Brass Conversion Adapters 4PK (76374)
- ZURN Lead Free, 1/2", Hose Bibb 12-195Xl (12-195XL)
- SMITH-BLAIR Repair Clamp, Pipe Size 3/4 In, 3 In L (24500010503000)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- LAVIVA Wilson 24, Grey Cabinet & White Stripe Countertop (313ANG-24G-WS)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Pepper Counter (P48G-PEPPER)
- James Martin Vanities Bathroom Vanities with Tops