48'' Single Vanity, Whitewashed Oak w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 424-V48-WWO-3AF
Zoro # G711756408
Key Features
- Length 23.5 inch
- Height 34.06 inch
- Material Arctic Fall Solid Surface
- Countertop Material Arctic Fall Solid Surface
Product Information
- Brand James Martin Vanities
- MFR # 424-V48-WWO-3AF
- Zoro # G711756408
- UPC # 840108972089
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 34.06 inch |
Details
Material | Arctic Fall Solid Surface |
Finish | Whitewashed Oak |
Countertop Material | Arctic Fall Solid Surface |
Description
The 48" Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. Completing this beautiful vanity is a 3cm solid surface Arctic Fall vanity top, which displays horizontal grey veining, giving you the look of classic marble with the benefits of modern technology.
- •Vanity set includes a 3cm eased edge Arctic Fall Solid Surface top with an undermount white porcelain rectangular sink uninstalled and includes mounting brackets for easy installation. Solid Surface tops are beautifully consistent and have low porosity that keep away bacteria. This vanity top is pre-drilled for 8" widespread faucet. Faucet not included.
- •Solid Ash wood frame and Ash wood veneers over plywood panels and sealed with our premium moisture and UV resistant coatings
- •One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
- •One tip-out drawer, six drawers, and one door that opens to an interior shelf
- •Round, coin-edge hardware in a Satin Nickel finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Door features adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (808-010)
- EVERPURE Filter Head Assembly, Quad, 3/4 In (EV933611-75)
- PROSOURCE Lav Pop-Up Assembly Plastic (24313-3L)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxl)
- James Martin Vanities Bathroom Vanities with Tops