48'' Single Vanity, Whitewashed Oak w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 330-V48-WWO-3AF
Zoro # G911755966
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 34.18 inch
- Material Arctic Fall Solid Surface
- Finish Whitewashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V48-WWO-3AF
- Zoro # G911755966
- UPC # 840108970825
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 34.18 inch |
Details
Material | Arctic Fall Solid Surface |
Finish | Whitewashed Oak |
Countertop Material | Arctic Fall Solid Surface |
Description
The 48" Breckenridge Vanity in Whitewashed Oak by James Martin Vanities brings an fresh new style with classic features to your bathroom. The single faux-drawer style door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Four drawers and a removable bamboo storage tray provide organization. The lower, integrated shelf provides extra storage for towels and decor. Completing this beautiful vanity is a 3cm solid surface Arctic Fall vanity top, which displays horizontal grey veining, giving you the look of classic marble with the benefits of modern technology.
- •Vanity set includes a 3cm solid surface Arctic Fall vanity top includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Single door cabinet with one interior, adjustable height shelf and four soft-close full extension drawers.
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet door features soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- AMERICAN STANDARD Dual Flush Push Button TMount Wdi (7381203-201.0070A)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- KD GABINETES 37 x 22 in. Charlotte Cultured Marble Rectangular Vanity Top, Midnight Chrome (KD2741704)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- James Martin Vanities Bathroom Vanities with Tops