48'' Single Vanity, Sunwashed Oak with Embossed Shagreen w/ 3 CM Parisien Bleu Quartz Top
Mfr # D604-V48-SHG-3PBL
Zoro # G711756514
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 36.0 inch
- Material Parisien Bleu Quartz
- Finish Sunwashed Oak with Embossed Shagreen Drawer Fronts
Product Information
- Brand James Martin Vanities
- MFR # D604-V48-SHG-3PBL
- Zoro # G711756514
- UPC # 840108975219
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 36.0 inch |
Details
Material | Parisien Bleu Quartz |
Finish | Sunwashed Oak with Embossed Shagreen Drawer Fronts |
Countertop Material | Parisien Bleu Quartz |
Description
The luxurious Celeste 48" single vanity is a sophisticated statement in style. Featuring embossed shagreen drawer facings complemented by acrylic and brass toggle-style knobs, the vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features a top tip-out drawer and eight full-extension soft-close drawers to make this vanity as functional as it is beautiful. Enhancing the finish is a Parisien Blue Silestone Quartz top, offering a deep bluish hue with broad and intricate neutral veins highlighted by fine coppery accents. Vanity set includes a top that is pre-drilled for an 8" widespread faucet and rectangular undermount sink. Faucet not included.
- •Vanity set includes a 3cm eased edge Parisien Blue Silestone quartz top, which includes one white porcelain rectangular undermount sink that ships separately, as well as mounting brackets for easy installation. The top is pre-drilled for an 8" widespread faucet. Faucet not included.
- •Includes one solid Ash removable finish-match drawer organizer lined with our signature aluminum laminate
- •Spacious storage with one tip-out and eight drawers
- •Includes beautiful acrylic and stainless steel toggle-style knobs in Champagne Brass
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Strut Cutting Attachment (64118)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 4mm x M6 x 1.0 (PC04-M6)
- ZURN Supply Line, Black (Z8104-02A)
- HOSE MASTER 1" Dia x 18" L 316 SS Flexible Metal Hose (GZ100SM180)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- James Martin Vanities Bathroom Vanities with Tops