Shop All Bathroom Vanities with Tops
James Martin Vanities
48'' Single Vanity, Sunwashed Oak with Embossed Shagreen w/ 3 CM Arctic Fall Solid Surface Top
Mfr # D604-V48-SHG-3AF
Zoro # G311756518
product price: $4,169.00
/ea
Free Shipping & Returns
$4,169.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 36.0 inch
- Material Arctic Fall Solid Surface
- Finish Sunwashed Oak with Embossed Shagreen Drawer Fronts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D604-V48-SHG-3AF
- Zoro # G311756518
- UPC # 840108975240
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 36.0 inch |
Details
Material | Arctic Fall Solid Surface |
Finish | Sunwashed Oak with Embossed Shagreen Drawer Fronts |
Countertop Material | Arctic Fall Solid Surface |
Description
The luxurious Celeste 48" single vanity is a sophisticated statement in style. Featuring embossed shagreen drawer facings complemented by acrylic and brass toggle-style knobs, the vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features a top tip-out drawer and eight full-extension soft-close drawers to make this vanity as functional as it is beautiful. Vanity set includes a sleek Arctic Fall solid surface top, pre-drilled for an 8" widespread faucet and undermount sink. Faucet not included.
- •Vanity set includes a 3cm eased edge Arctic Fall Solid Surface top with an undermount white porcelain rectangular sink uninstalled and includes mounting brackets for easy installation. Solid Surface tops are beautifully consistent and have low porosity that keep away bacteria. This vanity top is pre-drilled for 8" widespread faucet. Faucet not included.
- •Includes one solid Ash removable finish-match drawer organizer lined with our signature aluminum laminate
- •Spacious storage with one tip-out and eight drawers
- •Includes beautiful acrylic and stainless steel toggle-style knobs in Champagne Brass
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Female Coupler x FNPT 90 Degree Coupler (200D90)
- LEGEND VALVE 1" PEX x CPVC ADAPTERS NL (302-425NL)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL316)
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2032-0)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- ELEGANT LIGHTING 24 in. Bathroom Vanity, Green (VF41024MGN)
- James Martin Vanities Bathroom Vanities with Tops