48'' Single Vanity, Pebble Oak
Mfr # D100-V48-PBO
Zoro # G311756082
Key Features
- Finish Pebble Oak
- Size 48" Single
- Soft-Close Slides Yes
- Soft-Close Hinges Yes
- Height 34.81 inch
Product Information
- Brand James Martin Vanities
- MFR # D100-V48-PBO
- Zoro # G311756082
- UPC # 840108956539
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Size | 48" Single |
Height | 34.81 inch |
Depth | 23.25 inch |
Width | 47.63 inch |
Details
Finish | Pebble Oak |
Soft-Close Slides | Yes |
Soft-Close Hinges | Yes |
Drawer Box Material | Ash veneer over Moisture-Resistant MDF |
Includes | Vanity cabinet only |
Drawer Organizer | Yes |
Hardware Finish | Champagne Brass |
Material | Solid Ash wood frame with solid Ash wood veneers over moisture-resistant MDF panels |
Number of Drawers | 6 |
Adjustable Shelves | No |
Electrical Component | No |
Cabinet Finish | Pebble Oak |
Description
Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 48" Emmeline creates an bold statement. A solid Ash wood base frame supports a faceted front vanity cabinet featuring five spacious drawers lined with a brushed aluminum laminate. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. The Champagne Brass tab-style hardware adds a layer of sophistication. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.
- •Cabinet only - select one of our coordinating 3cm tops, which includes an undermount, white porcelain sink
- •Drawer boxes feature English dovetail joinery and a brushed aluminum laminate bottom.
- •Includes one finish-match solid Ash wood removable drawer organizer lined with our signature aluminum laminate.
- •Tab-style pulls in Champagne Brass finish
- •Drawers have soft-close, full extension, undermount drawer glides. The top tip-out drawer features soft-closing hinges.
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Holder Assy (1037431-BN)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-38F)
- POWERS Mixing Valve, Brass, 64 gpm (3/4 x 1 LFMM432-1)
- K-FLEX USA 2-1/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048218)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- INNOCI-USA Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White (91220281)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- James Martin Vanities Bathroom Vanities with Tops