48'' Single Vanity, Light Natural Oak w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash
Mfr # 424-V48-LNO-1WZ
Zoro # G411756531
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Light Natural Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 424-V48-LNO-1WZ
- Zoro # G411756531
- UPC # 840108971945
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Light Natural Oak |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Single Hole |
Description
The 48" Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Light Natural Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Champagne Brass provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. With the addition of a classic White Zeus Silestone top with backsplash and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
- •Solid Ash wood frame and Ash wood veneers over plywood panels and sealed with our premium moisture and UV resistant coatings
- •One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
- •One tip-out drawer, six drawers, and one door that opens to an interior shelf
- •Round, coin-edge hardware in a Champagne Brass finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Door features adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Ves Handshower, 1.5 GPM Matte Black (20998-BL)
- LEGEND VALVE 1/2" X 9" GALVANIZED NIPPLE (356-073)
- THRIFCO PLUMBING 1-1/4 Inch Tubular Brass Slip Joint Nut with Washer, Chrome Pl (4400115)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x1/4In. (783YF1)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- INVAL Bathroom Vanity w/Bowl (GB-3626)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- James Martin Vanities Bathroom Vanities with Tops