48'' Single Vanity, Black Onyx w/ 3 CM White Zeus Quartz Top
Mfr # 424-V48-BKO-3WZ
Zoro # G711756293
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Black Onyx
Product Information
- Brand James Martin Vanities
- MFR # 424-V48-BKO-3WZ
- Zoro # G711756293
- UPC # 840108971617
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Black Onyx |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Three Hole |
Description
The 48" Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The rich Black Onyx finish is accented by coin-edge knobs in Champagne Brass which provides an sophisticated contrast. Reeded details, and clean, and raised picture frame molding lend visual interest. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers plus one tip-out drawer offer additional storage space. With the addition of a classic White Zeus Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for an 8" widespread faucet. Faucet not included.
- •Solid wood frame with plywood panels and sealed with our premium moisture and UV resistant coatings
- •One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
- •One tip-out drawer, six drawers, and one door that opens to an interior shelf
- •Round, coin-edge hardware in a Champagne Brass finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Door features adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC Compression Coupling, 2" Pipe Size (C12200)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 3/8" Pipe Size (VS209P-8-6)
- MOEN Verso 8-Function 7in Diameter Showerhead with Handshower in Brushed Nickel (220C5BN)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron Tee (313UPT-34)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- LAVIVA Wilson 24, Grey Cabinet & White Stripe Countertop (313ANG-24G-WS)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- James Martin Vanities Bathroom Vanities with Tops