Shop All Bathroom Vanities with Tops
James Martin Vanities
48'' Sgl Vanity, Sunwashed Oak W/ Embossed Shagreen W/ Sgl Hole 3CM Wht Zeus Quartz Top & Bcksplsh
Mfr # D604-V48-SHG-1WZ
Zoro # G611756553
Free Shipping & Returns
$3,907.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Width 48" Single
- Height 36.0 inch
- Material White Zeus Quartz
- Finish Sunwashed Oak with Embossed Shagreen Drawer Fronts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # D604-V48-SHG-1WZ
- Zoro # G611756553
- UPC # 840108975257
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 36.0 inch |
Details
Material | White Zeus Quartz |
Finish | Sunwashed Oak with Embossed Shagreen Drawer Fronts |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Single Hole |
Description
The luxurious Celeste 48" single vanity is a sophisticated statement in style. Featuring embossed shagreen drawer facings complemented by acrylic and brass toggle-style knobs, the vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features a top tip-out drawer and eight full-extension soft-close drawers to make this vanity as functional as it is beautiful. Vanity set includes a classic White Zeus Silestone top drilled for a single faucet hole, a matching backsplash and undermount sink. Faucet not included.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
- •Includes one solid Ash removable finish-match drawer organizer lined with our signature aluminum laminate
- •Spacious storage with one tip-out and eight drawers
- •Includes beautiful acrylic and stainless steel toggle-style knobs in Champagne Brass
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size (706122-06)
- DELTA 2.2 gpm Aerator Repair Part Faucet, White (RP32529WH)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- ANVIL 1/8" MNPT Galvanized Square Head Plug (0319901443)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White (MLB6758)
- MONARCH SPECIALTIES Vanity Set, Set Of 2, Makeup Table, Organizer, Dressing Table, Bedroom, Metal, Laminate, Black, Grey (I 3092)
- James Martin Vanities Bathroom Vanities with Tops