Shop All Bathroom Vanities with Tops
James Martin Vanities
48'' Sgl Vanity, Light Mappa Burl and Polished Wht W/ Sgl Hole 3CM Wht Zeus Quartz Top & Backsplash
Mfr # D804-V48-LMB-1WZ
Zoro # G011756450
Free Shipping & Returns
$3,407.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Height 36.0 inch
- Material White Zeus Quartz
- Finish Polished White and Light Mappa Burl
- Countertop Material White Zeus Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # D804-V48-LMB-1WZ
- Zoro # G011756450
- UPC # 840108975448
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 48" Single |
Height | 36.0 inch |
Details
Material | White Zeus Quartz |
Finish | Polished White and Light Mappa Burl |
Faucet Holes | 1 |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Single Hole |
Description
Indulge in the artistry of the Olena 48” single vanity — where craftsmanship meets the natural beauty of Mappa Burl. Each detail has been thoughtfully curated for style and functionality. This vanity boasts ample storage with one tip-out, five drawers, and an integrated lower shelf. The acrylic and brass pulls accentuate the beauty of the Burl drawers. A pristine White Zeus quartz top and backsplash by Silestone with undermount rectangular sinks complete this striking piece. Vanity top is pre-drilled for a single hole faucet. Faucet not included.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
- •Includes one solid Ash removable finish-match drawer organizer lined with our signature aluminum laminate
- •Featuring one soft-close tip-out, five drawers with soft-close undermount glides, and an integrated lower shelf for additional storage
- •Includes acrylic pulls and knobs with Champagne Brass accents
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Moisture-resistant MDF panels with natural book-matched Mappa Burl and Beech Veneers. Mappa Burl veneers are particularly contrasting from a range of light browns with dark burl pockets, making each piece a unique color pattern. Expect minor variations in color and pattern from images shown.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE ANGLE VALVE 1/2X3/8in. COM (UR23036)
- T&S BRASS Faucet, Wall Mount - 8" Center (-0230-LN)
- T&S BRASS Lever handle (010394-45)
- VIZCO PRO WH Pan 31 in. with PVC Adapter (VP31-P)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, Black (MLW6759)
- James Martin Vanities Bathroom Vanities with Tops