Shop All Bathroom Vanities with Tops
James Martin Vanities
47.3'' Single Vanity, Mid-Century Walnut, Matte Black Base w/ Charcoal Black Composite Stone Top
Mfr # 805-V47.3-W-MB-CH
Zoro # G711756552
Free Shipping & Returns
$2,673.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.1 inch
- Width 47.3" Single
- Height 36.0 inch
- Material Charcoal Black
- Finish Mid-Century Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 805-V47.3-W-MB-CH
- Zoro # G711756552
- UPC # 840108962714
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.1 inch |
Width | 47.3" Single |
Height | 36.0 inch |
Details
Material | Charcoal Black |
Finish | Mid-Century Walnut |
Countertop Material | Charcoal Black |
Description
The Mantova 47.3” Mid-Century Walnut Single Vanity by James Martin Vanities will elevate your space by adding a touch of timeless décor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer. The look is completed with Matte Black finished Stainless Steel Base and a Charcoal Black Composite Stone integrated top and sink.
- •Mid-Century Walnut single vanity with four interior drawers and lower open shelving
- •Hardware/Stand Finish: Matte Black
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Charcoal Black Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04038)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-208-277V)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- ANZZI 34.5 in. Console Sink in Brushed Gold with Carrara White Counter Top (CS-FGC004-BG)
- KOHLER Tresham 24" Vanity (2604-1WA)
- James Martin Vanities Bathroom Vanities with Tops