36'' Vanity, Bright White
Mfr # 485-V36-BW
Zoro # G411756272
Key Features
- Hardware Finish Champagne Brass
- Drawer Organizer Yes
- Number of Doors 2
- Number of Drawers 1
- Height 32.88 inch
Product Information
- Brand James Martin Vanities
- MFR # 485-V36-BW
- Zoro # G411756272
- UPC # 840108956836
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 35.88 inch |
Height | 32.88 inch |
Depth | 23.5 inch |
Size | 36" Single |
Details
Hardware Finish | Champagne Brass |
Drawer Organizer | Yes |
Number of Doors | 2 |
Number of Drawers | 1 |
Number of Shelves | 1 |
Finish | Bright White |
Soft-Close Hinges | Yes |
Adjustable Shelves | Yes |
Drawer Box Material | Plywood Panels |
Material | Solid Yellow Poplar woods and plywood panels |
Electrical Component | Yes |
Includes | Vanity cabinet only |
Soft-Close Slides | Yes |
Cabinet Finish | Bright White |
Description
The 36" Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Bright White finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. A single, lower-level drawer lends additional storage. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.
- •Cabinet only - select one of our coordinating 3cm tops, which includes an undermount, white porcelain sink
- •Constructed with a solid wood frame and plywood panels
- •One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
- •Includes two soft-close doors concealing an open cabinet space. Also features one soft-close lower drawer with undermount glides and an installed divider.
- •Toggle style door pulls in Champagne Brass finish.
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning.
- •Includes one removable Bamboo drawer organizer.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT038100)
- GRUVLOK Gasket Rigid Coupling, Ductile Iron, 3 in (0390101830)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Blue (VF18836BL)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Brushed Nickel Handles (CB-MC-60W-BN-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops