36'' Single Vanity, Whitewashed Oak w/ 3 CM Eternal Serena Quartz Top
Mfr # 330-V36-WWO-3ESR
Zoro # G011756221
Key Features
- Length 23.5 inch
- Width 36" Single
- Height 34.18 inch
- Material Eternal Serena Quartz
- Finish Whitewashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V36-WWO-3ESR
- Zoro # G011756221
- UPC # 840108970757
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 36" Single |
Height | 34.18 inch |
Details
Material | Eternal Serena Quartz |
Finish | Whitewashed Oak |
Countertop Material | Eternal Serena Quartz |
Description
The beautiful Breckenridge 36" Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style single door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Two traditional and two tip-out style top-row drawers add suitable organization. The lower shelf with extra storage for towels and decor completes the cabinet. The Eternal Serena 3cm quartz top by Silestone completes the look with an elegant contrast with its beautiful gray stone with fine, gentle, white lines drawn through to its depths.
- •Vanity set includes a 3cm eased edge Eternal Serena quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Single door cabinet with one interior, adjustable height shelf, two full-extension drawers and two soft-close tip-out top drawers.
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet door features soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316 SS Union (600U111N112)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822083)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, Steel (CN56P)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/8" Pipe Size (VS2224P-2)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CONVENIENCE CONCEPTS 18 in. Single Bathroom Vanity in Grey (HI2221787)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- James Martin Vanities Bathroom Vanities with Tops