36'' Single Vanity, Whitewashed Oak w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # 330-V36-WWO-3CSP
Zoro # G111756510
Key Features
- Length 23.5 inch
- Width 36" Single
- Height 34.18 inch
- Material Charcoal Soapstone Quartz
- Finish Whitewashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V36-WWO-3CSP
- Zoro # G111756510
- UPC # 840108970740
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 36" Single |
Height | 34.18 inch |
Details
Material | Charcoal Soapstone Quartz |
Finish | Whitewashed Oak |
Countertop Material | Charcoal Soapstone Quartz |
Description
The beautiful Breckenridge 36" Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style single door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Two traditional and two tip-out style top-row drawers add suitable organization. The lower shelf with extra storage for towels and decor completes the cabinet. The Charcoal Soapstone quartz top by Silestone has the new n-boost technology, which helps prevent the adhesion of liquids, enhances shine, and intensifies the color of this top.
- •Vanity set includes a 3cm eased edge Charcoal Soapstone quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Single door cabinet with one interior, adjustable height shelf, two full-extension drawers and two soft-close tip-out top drawers.
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet door features soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SG1207 430086)
- INTERSTATE PNEUMATICS Brass 25 PK (CPH440B-25K)
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- SPRINGER PARTS U7000 SSV Single Seat Valve Lip Seal, HNBR 10/PK; Replaces Alfa Laval Part# 9614059420, 10PK (9614059420SP)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Dust Grey Scale 24in Doors (0059012085)
- MONARCH SPECIALTIES Vanity Set, Set Of 2, Makeup Table, Organizer, Dressing Table, Bedroom, Metal, Laminate, Black, Grey (I 3092)
- James Martin Vanities Bathroom Vanities with Tops