36'' Single Vanity, Whitewashed Oak w/ 3 CM Carrara White Marble Top
Mfr # 330-V36-WWO-3CAR
Zoro # G111756374
Key Features
- Length 23.5 inch
- Width 36" Single
- Height 34.18 inch
- Material Carrara Marble
- Finish Whitewashed Oak
Product Information
- Brand James Martin Vanities
- MFR # 330-V36-WWO-3CAR
- Zoro # G111756374
- UPC # 840108970696
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 36" Single |
Height | 34.18 inch |
Details
Material | Carrara Marble |
Finish | Whitewashed Oak |
Countertop Material | Carrara Marble |
Description
The beautiful Breckenridge 36" Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style single door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Two traditional and two tip-out style top-row drawers add suitable organization. The lower shelf with extra storage for towels and decor completes the cabinet. Completing this vanity are the treasured, neutral tones and textures of the Carrara marble vanity top display an white background with delicate grey veining.
- •Vanity set includes a 3cm eased edge Carrara Marble top includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Single door cabinet with one interior, adjustable height shelf, two full-extension drawers and two soft-close tip-out top drawers.
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet door features soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Safety Relief Valve, 3/4 In, 30 psi, Brass (F-30)
- PARKER 1/4" A-LOK 316 SS Union (4SC4-316)
- LEGEND VALVE 3/4" T4355 NO LEAD COMP X FIP (313-174NL)
- THRIFCO PLUMBING 1 Inch Male Thread x Slip PVC Adapter SCH 40 (8113178)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- INVAL Bathroom Vanity w/Bowl (GB-3626)
- SAUDER Internation Lux Vanity Sindoori Mango , Mirror tilts for added convenience and functionality (431115)
- James Martin Vanities Bathroom Vanities with Tops