Shop All Bathroom Vanities with Tops
James Martin Vanities
36'' Single Vanity, Whitewashed Oak
Mfr # 330-V36-WWO
Zoro # G011756399
product price: $1,729.00
/ea
Free Shipping & Returns
$1,729.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 33 inch
- Finish Whitewashed Oak
- Material Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels
- Adjustable Shelves Yes
- Depth 23.38 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V36-WWO
- Zoro # G011756399
- UPC # 840108956881
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Height | 33 inch |
Depth | 23.38 inch |
Size | 36" Single |
Width | 35.875 inch |
Details
Finish | Whitewashed Oak |
Material | Solid Ash wood and Yellow Poplar wood frame with solid Ash wood veneers over plywood panels |
Adjustable Shelves | Yes |
Drawer Box Material | Plywood Panels |
Soft-Close Hinges | Yes |
Electrical Component | Yes |
Number of Drawers | 4 |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Soft-Close Slides | Yes |
Hardware Finish | Satin Nickel |
Number of Doors | 1 |
Drawer Organizer | No |
Cabinet Finish | Whitewashed Oak |
Description
The beautiful Breckenridge 36" Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style single door opens to an interior shelf, with convenient access to a built-in USB/electric outlet. Two traditional and two tip-out style top-row drawers add suitable organization. The lower shelf with extra storage for towels and decor completes the cabinet. Add one of our 3cm tops to create the perfect centerpiece for your bathroom.
- •Select one of our coordinating 3cm tops with an undermount, white porcelain sink.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Single door cabinet with one interior, adjustable height shelf, two full-extension drawers and two soft-close tip-out top drawers.
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet door features soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Solenoid Rebuild Kit (P6900-SRK)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size (007134)
- KOHLER Stem Extension, Short (73089)
- DELTA Pivotal: Handle- 2L Bathroom (H299PCPR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- James Martin Vanities Bathroom Vanities with Tops