36'' Single Vanity, Sunwashed Oak with Embossed Shagreen w/ 3 CM White Zeus Quartz Top
Mfr # D604-V36-SHG-3WZ
Zoro # G111756459
Key Features
- Length 23.5 inch
- Width 36" Single
- Height 36.0 inch
- Material White Zeus Quartz
- Finish Sunwashed Oak with Embossed Shagreen Drawer Fronts
Product Information
- Brand James Martin Vanities
- MFR # D604-V36-SHG-3WZ
- Zoro # G111756459
- UPC # 840108975189
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 36" Single |
Height | 36.0 inch |
Details
Material | White Zeus Quartz |
Finish | Sunwashed Oak with Embossed Shagreen Drawer Fronts |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Three Hole |
Description
The luxurious Celeste 36" single vanity is a sophisticated statement in style. Featuring embossed shagreen drawer facings complemented by acrylic and brass toggle-style knobs, the vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features three expansive full-extension soft-close drawers to make this vanity as functional as it is beautiful. With the addition of a classic White Zeus Silestone top, this vanity is a seamless integration of design and functionality. Vanity set includes a top that is pre-drilled for an 8" widespread faucet and rectangular undermount sink. Faucet not included.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for an 8" widespread faucet. Faucet not included.
- •Includes one solid Ash removable finish-match drawer organizer lined with our signature aluminum laminate
- •Spacious storage with three large drawers
- •Includes beautiful acrylic and stainless steel toggle-style knobs in Champagne Brass
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Index Button, Plastic Material, PK10 (30311)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (2WU83)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030002)
- RICHELIEU 24inch 610 mm Center to Center Round Towel Bar for Glass Door, Brushed Nickel (SDTRDS07524195)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-36W-CHR-2056L-WH)
- LAVIVA Mediterraneo, 36, White Cabinet & White Quartz Counter (313MKSH-36W-WQ)
- James Martin Vanities Bathroom Vanities with Tops