36'' Single Vanity, Light Natural Oak w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash
Mfr # 424-V36-LNO-1WZ
Zoro # G711756095
Key Features
- Length 23.5 inch
- Width 36" Single
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Light Natural Oak
Product Information
- Brand James Martin Vanities
- MFR # 424-V36-LNO-1WZ
- Zoro # G711756095
- UPC # 840108971372
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 36" Single |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Light Natural Oak |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Single Hole |
Description
The 36" Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Light Natural Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Champagne Brass provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. With the addition of a classic White Zeus Silestone top with backsplash and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
- •Solid Ash wood frame and Ash wood veneers over plywood panels and sealed with our premium moisture and UV resistant coatings
- •One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
- •One tip-out drawer, two drawers, and one door that opens to an interior shelf
- •Round, coin-edge hardware in a Champagne Brass finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Door features adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- ASAHI Strainer, Sediment, Screen 3", 60 Mesh (3180030)
- ZURN Fitting for Flush Valve Body, 1/16 In (PH6000-HY2)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1/2in. (100740350271)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- LAVIVA Alto 30, White Cabinet & White Carrara Countertop (313SMR-30W-WC)
- CASTELLO USA Amazon 36" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-36W-CHR-2056L-WH)
- James Martin Vanities Bathroom Vanities with Tops