Shop All Bathroom Vanities with Tops
James Martin Vanities
36'' Single Vanity, Light Mappa Burl and Polished White
Mfr # D804-V36-LMB
Zoro # G811756490
product price: $1,715.00
/ea
Free Shipping & Returns
$1,715.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Adjustable Shelves Yes
- Electrical Component No
- Includes Vanity cabinet only
- Size 36" Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D804-V36-LMB
- Zoro # G811756490
- UPC # 840108956515
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Size | 36" Single |
Depth | 23.38 inch |
Width | 35.75 inch |
Height | 34.875 inch |
Details
Number of Drawers | 2 |
Adjustable Shelves | Yes |
Electrical Component | No |
Includes | Vanity cabinet only |
Drawer Organizer | Yes |
Drawer Box Material | Beech panels over with moisture-resistant MDF |
Soft-Close Slides | Yes |
Finish | Polished White and Light Mappa Burl |
Soft-Close Hinges | No |
Hardware Finish | Champagne Brass w/Acrylic |
Number of Shelves | 1 |
Material | Solid Beech wood frame with Mappa Burl and Beech wood veneers over moisture-resistant MDF |
Cabinet Finish | Polished White and Light Mappa Burl |
Description
Indulge in the artistry of the Olena 36” single vanity — where craftsmanship meets the natural beauty of Mappa Burl. Each detail has been thoughtfully curated for style and functionality. This vanity boasts ample storage with two drawers and an integrated lower shelf. The acrylic and brass pulls accentuate the beauty of the Burl drawers. Complete this timeless bathroom centerpiece with the addition of our White Zeus top, or add your own.
- •Complete this timeless bathroom centerpiece with the addition of our White Zeus top, or add your own.
- •Includes one solid Ash removable finish-match drawer organizer lined with our signature aluminum laminate
- •Featuring two drawers with soft-close undermount glides and an integrated lower shelf for additional storage
- •Includes acrylic pulls with Champagne Brass accents
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Moisture-resistant MDF panels with natural book-matched Mappa Burl and Beech Veneers. Mappa Burl veneers are particularly contrasting from a range of light browns with dark burl pockets, making each piece a unique color pattern. Expect minor variations in color and pattern from images shown.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert x MPT (5-Pack), 5PK (ABTMA345PK)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 26AB)
- DIXON Cam and Groove Adapter x MNPT 1-1/2", AL (G150-F-AL)
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-4-304)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC24CH)
- CONVENIENCE CONCEPTS 18 in. Single Bathroom Vanity in Grey (HI2221785)
- James Martin Vanities Bathroom Vanities with Tops