Shop All Bathroom Vanities with Tops
James Martin Vanities
36'' Single Vanity, Carbon Oak
Mfr # D704-V36-CBO
Zoro # G811756520
product price: $1,759.00
/ea
Free Shipping & Returns
$1,759.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardware Finish Champagne Brass
- Soft-Close Slides Yes
- Includes Vanity cabinet only
- Electrical Component No
- Drawer Organizer Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D704-V36-CBO
- Zoro # G811756520
- UPC # 840108956430
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 35.75 inch |
Depth | 21.375 inch |
Height | 34.875 inch |
Size | 36" Single |
Details
Hardware Finish | Champagne Brass |
Soft-Close Slides | Yes |
Includes | Vanity cabinet only |
Electrical Component | No |
Drawer Organizer | Yes |
Number of Drawers | 2 |
Number of Shelves | 1 |
Finish | Carbon Oak |
Soft-Close Hinges | No |
Material | Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels |
Adjustable Shelves | Yes |
Drawer Box Material | Plywood Panels |
Cabinet Finish | Carbon Oak |
Description
The Lucian 36” single vanity is a visual symphony, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detail is meticulously crafted. Two drawers provide discreet storage, while the lower shelf adds a touch of versatility. Complete the look with one of our 3 cm tops and undermount sink, for a seamless integration of modern design and functionality.
- •Cabinet only - select one of our coordinating 3cm tops, which includes an undermount, white porcelain sink.
- •Includes one solid Ash removable finish-match drawer organizer lined with our signature aluminum laminate
- •Includes two drawers and a lower shelf
- •Tab-style pulls in Champagne Brass finish
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
- •Solid Ash and Beech wood frame with solid Ash wood ribbing. Solid Ash veneers over moisture-resistant MDF panels.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (304355)
- ROHL 4" Multi-Function Showerhead (BI00059STN)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-6R)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (SLOAN 111-1.28 DFB SMO)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- BAXTON STUDIO Veronique White Finished Wood 2-Piece Table with Mirror and Ottoman (151-9208)
- James Martin Vanities Bathroom Vanities with Tops