36'' Single Vanity, Bright White w/ 3 CM White Zeus Quartz Top
Mfr # 424-V36-BW-3WZ
Zoro # G411756234
Key Features
- Length 23.5 inch
- Width 36" Single
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Bright White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 424-V36-BW-3WZ
- Zoro # G411756234
- UPC # 840108971150
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 36" Single |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Bright White |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Three Hole |
Description
The 36" Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The sophisticated Bright White finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. With the addition of a classic White Zeus Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for an 8" widespread faucet. Faucet not included.
- •Solid wood frame with plywood panels and sealed with our premium moisture and UV resistant coatings
- •One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
- •One tip-out drawer, two drawers, and one door that opens to an interior shelf
- •Round, coin-edge hardware in a Satin Nickel finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Door features adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FS8 3" Outlet, 5" Sump Floor Sink W/ Dome Strainer and Sediment Bucket (FS8-5-PV3-Y)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 400m, PK20 (KEM400K12S-75)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/EPDM, Socket x FPT (BFAS1015CES)
- ZORO SELECT 3/8" FNPT 316 SS Coupling (2TY82)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- WAKEMAN Wakeman 75-CMP1007 10L Collapsible Portable Camping Wash Basin ; Blue (75-CMP1007)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- James Martin Vanities Bathroom Vanities with Tops