36'' Single Vanity, Bright White w/ 3 CM Parisien Bleu Quartz Top
Mfr # 424-V36-BW-3PBL
Zoro # G711756255
Key Features
- Length 23.5 inch
- Height 34.06 inch
- Material Parisien Bleu Quartz
- Countertop Material Parisien Bleu Quartz
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 424-V36-BW-3PBL
- Zoro # G711756255
- UPC # 840108971235
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 36" Single |
Height | 34.06 inch |
Details
Material | Parisien Bleu Quartz |
Finish | Bright White |
Countertop Material | Parisien Bleu Quartz |
Description
The 36" Lorelai Single Vanity celebrates timeless form and exquisite finish details, combined with practical function. The sophisticated Bright White finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two drawers and an upper tip-out drawer offer additional storage space. The finish and hardware accents are enhanced by the Parisien Blue Quartz top, offering a deep bluish hue with broad and intricate neutral veins highlighted by fine coppery accents.
- •Vanity set includes a 3cm eased edge Parisien Blue Silestone quartz top, which includes one white porcelain rectangular undermount sink that ships separately, as well as mounting brackets for easy installation. The top is pre-drilled for an 8" widespread faucet. Faucet not included.
- •Solid wood frame with plywood panels and sealed with our premium moisture and UV resistant coatings
- •One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
- •One tip-out drawer, two drawers, and one door that opens to an interior shelf
- •Round, coin-edge hardware in a Satin Nickel finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Door features adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS36)
- PARKER Pipe Nipple, Steel, 3/8" Pipe Size, MNPTF (3/8 FF-S)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- RSI Richmond 18-1/2x 16-1/4in. D Bath Vanity in Oak with Cultured Marble Vanity Top in White with Basin (C14018A)
- James Martin Vanities Bathroom Vanities with Tops