Shop All Bathroom Vanities with Tops
James Martin Vanities
36'' Sgl Vanity, Sunwashed Oak W/ Embossed Shagreen W/ Sgl Hole 3CM Wht Zeus Quartz Top & Bcksplsh
Mfr # D604-V36-SHG-1WZ
Zoro # G611756454
product price: $2,763.00
/ea
Free Shipping & Returns
$2,763.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Width 36" Single
- Height 36.0 inch
- Material White Zeus Quartz
- Finish Sunwashed Oak with Embossed Shagreen Drawer Fronts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D604-V36-SHG-1WZ
- Zoro # G611756454
- UPC # 840108975202
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 36" Single |
Height | 36.0 inch |
Details
Material | White Zeus Quartz |
Finish | Sunwashed Oak with Embossed Shagreen Drawer Fronts |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Single Hole |
Description
The luxurious Celeste 36" single vanity is a sophisticated statement in style. Featuring embossed shagreen drawer facings complemented by acrylic and brass toggle-style knobs, the vanity boasts a sleek silhouette in a Sunwashed Oak finish. Celeste features three expansive full-extension soft-close drawers to make this vanity as functional as it is beautiful. Vanity set includes a classic White Zeus Silestone top drilled for a single faucet hole, a matching backsplash and undermount sink. Faucet not included.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
- •Includes one solid Ash removable finish-match drawer organizer lined with our signature aluminum laminate
- •Spacious storage with three large drawers
- •Includes beautiful acrylic and stainless steel toggle-style knobs in Champagne Brass
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/4 in Pipe Size (409012)
- FISHER MFG Adaptor, Stem , Rh, 3/4" Faucet (73570)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- James Martin Vanities Bathroom Vanities with Tops