Shop All Bathroom Vanities with Tops
James Martin Vanities
31.5'' Single Vanity, Mid-Century Walnut w/ Charcoal Black Composite Stone Top
Mfr # 805-V31.5-WLT-CH
Zoro # G711756125
product price: $1,504.00
/ea
Free Shipping & Returns
$1,504.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.1 inch
- Width 31.5" Single
- Height 20.6 inch
- Material Charcoal Black
- Finish Mid-Century Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 805-V31.5-WLT-CH
- Zoro # G711756125
- UPC # 840108962295
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.1 inch |
Width | 31.5" Single |
Height | 20.6 inch |
Details
Material | Charcoal Black |
Finish | Mid-Century Walnut |
Countertop Material | Charcoal Black |
Description
The Mantova 31.5” Mid-Century Walnut Single Vanity by James Martin Vanities will elevate your space by adding a touch of timeless décor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer. The look is completed with a Charcoal Black Composite Stone integrated top and sink.
- •Mid-Century Walnut single vanity with two interior drawers
- •Cabinet and integrated top and sink only, hardware/stand not included
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Charcoal Black Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
- •This cabinet can be wall-hung; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken B90 Single-Function Showerhead (72422-CP)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 30 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 01300 0600HA)
- DELTA Delta Mounting Hardware (RP92714)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 5m, PK20 (KE5K12S-75)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- ZENITH HOME VANITY COMBO 30 in. WHT (RBC30WW)
- James Martin Vanities Bathroom Vanities with Tops