Shop All Bathroom Vanities with Tops
James Martin Vanities
30'' Single Vanity, Whitewashed Oak w/ 3 CM Victorian Silver Quartz Top
Mfr # 330-V30-WWO-3VSL
Zoro # G711756057
Free Shipping & Returns
$2,338.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Width 30" Single
- Height 34.18 inch
- Material Victorian Silver Quartz
- Finish Whitewashed Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-WWO-3VSL
- Zoro # G711756057
- UPC # 840108970658
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 30" Single |
Height | 34.18 inch |
Details
Material | Victorian Silver Quartz |
Finish | Whitewashed Oak |
Countertop Material | Victorian Silver Quartz |
Description
The beautiful Breckenridge 30" Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style door opens to an interior shelf with a convenient built-in USB/electric outlet. The lower shelf with extra storage for towels and decor completes the cabinet. With an elegant, neutral Victorian Silver quartz top by Silestone featuring champagne metallic accents, this vanity is an seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge Victorian Silver quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Two door cabinet with one interior, adjustable height shelf.
- •Brushed Nickel finish knob hardware.
- •Cabinet doors feature soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Alkaline Reverse Osmosis System with Pump (RCC7P-AK)
- SLOAN Polished Chrome, Sensor, Water Closet Ecos 8111-1.28 Or (3370448)
- ZORO SELECT 1/8" x 4-1/2" Black Pipe Nipple Sch 40 (5P612)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- James Martin Vanities Bathroom Vanities with Tops