Shop All Bathroom Vanities with Tops
James Martin Vanities
30'' Single Vanity, Whitewashed Oak w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 330-V30-WWO-3ENC
Zoro # G911756000
product price: $2,254.00
/ea
Free Shipping & Returns
$2,254.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Width 30" Single
- Height 34.18 inch
- Material Ethereal Noctis Quartz
- Finish Whitewashed Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-WWO-3ENC
- Zoro # G911756000
- UPC # 840108970603
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 30" Single |
Height | 34.18 inch |
Details
Material | Ethereal Noctis Quartz |
Finish | Whitewashed Oak |
Countertop Material | Ethereal Noctis Quartz |
Description
The beautiful Breckenridge 30" Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style door opens to an interior shelf with a convenient built-in USB/electric outlet. The lower shelf with extra storage for towels and decor completes the cabinet. Completing the look is an Ethereal Noctis quartz top by Silestone, featuring modern, intricate black and gray nuances to add contrast and elegance to the white background.
- •Vanity set includes a 3cm eased edge Ethereal Noctis quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Two door cabinet with one interior, adjustable height shelf.
- •Brushed Nickel finish knob hardware.
- •Cabinet doors feature soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Adapter (CBA1212BG1)
- SLOAN Waterfree Cleaner Cartridge, Use w/4FB38 (SJS20)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y52)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brushed Nickel (38516-BN)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Pepper Counter (P48G-PEPPER)
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- James Martin Vanities Bathroom Vanities with Tops