Shop All Bathroom Vanities with Tops
James Martin Vanities
30'' Single Vanity, Whitewashed Oak w/ 3 CM Eternal Marfil Quartz Top
Mfr # 330-V30-WWO-3EMR
Zoro # G411755947
product price: $2,154.00
/ea
Free Shipping & Returns
$2,154.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5 inch
- Width 30" Single
- Height 34.18 inch
- Material Eternal Marfil Quartz
- Finish Whitewashed Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V30-WWO-3EMR
- Zoro # G411755947
- UPC # 840108970610
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 30" Single |
Height | 34.18 inch |
Details
Material | Eternal Marfil Quartz |
Finish | Whitewashed Oak |
Countertop Material | Eternal Marfil Quartz |
Description
The beautiful Breckenridge 30" Single Vanity in Whitewashed Oak by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. The faux-drawer style door opens to an interior shelf with a convenient built-in USB/electric outlet. The lower shelf with extra storage for towels and decor completes the cabinet. The classic, warm tones of the Eternal Marfil quartz top by Silestone completes the look.
- •Vanity set includes a 3cm eased edge Eternal Marfil quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features a 120-Volt UL Rated Electric Outlet w/USB ports & a Bamboo drawer organizer.
- •Two door cabinet with one interior, adjustable height shelf.
- •Brushed Nickel finish knob hardware.
- •Cabinet doors feature soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC 00327 1000HA 3 in. DWV Double PVC Elbow (PVC 00327 1000HA)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC2-HBLK)
- BANJO 1-1/2" FNPT Polypropylene Electronic Ball Valve 2-Way (EV150)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/4 in Pipe Size (437336)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- INTERNATIONAL CONCEPTS Vanity Table, Unfinished (DT-2)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Brushed Nickel Handles (CB-MC-60W-BN-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops