Shop All Bathroom Vanities with Tops
James Martin Vanities
23.6'' Single Vanity, Mid-Century Walnut, Matte Black Base w/ Charcoal Black Composite Stone Top
Mfr # 805-V23.6-W-MB-CH
Zoro # G011756375
product price: $1,613.00
/ea
Free Shipping & Returns
$1,613.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.1 inch
- Width 23.6" Single
- Height 36.0 inch
- Material Charcoal Black
- Finish Mid-Century Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 805-V23.6-W-MB-CH
- Zoro # G011756375
- UPC # 840108962110
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.1 inch |
Width | 23.6" Single |
Height | 36.0 inch |
Details
Material | Charcoal Black |
Finish | Mid-Century Walnut |
Countertop Material | Charcoal Black |
Description
The Mantova 23.6” Mid-Century Walnut Single Vanity by James Martin Vanities will elevate your space by adding a touch of timeless décor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer. The look is completed with Matte Black finished Stainless Steel Base and a Charcoal Black Composite Stone integrated top and sink.
- •Mid-Century Walnut single vanity with two interior drawers and lower open shelving
- •Hardware/Stand Finish: Matte Black
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Charcoal Black Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX TUBE CUTTER 1/2"" (U701A)
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- MOEN Aspen 24" Towel Bar Bright Chrome (BP5824CH)
- KINGSTON BRASS Water Onyx Black Porcelain Toothbrush & Tumbler Holder Dish, Black (BATD9116BK)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CAMBRIDGE PLUMBING Complete 36" White Vanity Set with Polished Chrome Plumbing (8111BW-CP)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- James Martin Vanities Bathroom Vanities with Tops