Shop All Bathroom Vanities with Tops
James Martin Vanities
23.6'' Single Vanity, Glossy White, Brushed Nickel Base w/ Charcoal Black Composite Stone Top
Mfr # 805-V23.6-GW-BN-CH
Zoro # G711756194
product price: $1,613.00
/ea
Free Shipping & Returns
$1,613.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.1 inch
- Width 23.6" Single
- Height 36.0 inch
- Material Charcoal Black
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 805-V23.6-GW-BN-CH
- Zoro # G711756194
- UPC # 840108961977
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.1 inch |
Width | 23.6" Single |
Height | 36.0 inch |
Details
Material | Charcoal Black |
Finish | Glossy White |
Countertop Material | Charcoal Black |
Description
The Mantova 23.6” Glossy White Single Vanity by James Martin Vanities will elevate your space by adding a touch of timeless décor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer. The look is completed with Brushed Nickel finished Stainless Steel Base and a Charcoal Black Composite Stone integrated top and sink.
- •Glossy White single vanity with two interior drawers and lower open shelving
- •Hardware/Stand Finish: Brushed Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Charcoal Black Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Height: 4.13" (0007-1/2)
- BK RESOURCES Foot Valve Assembly Deck M, O.C.Dual Pedals, 3.5"Gooseneck Swivel Spout (BKFV-DGS-G)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-2MB)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2882-M 2-1/2)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg (99533-LGR-1WA)
- James Martin Vanities Bathroom Vanities with Tops