Shop All Bathroom Vanities with Tops
James Martin Vanities
23.6'' Single Vanity Cabinet, Mid-Century Walnut
Mfr # 805-V23.6-WLT
Zoro # G411756319
product price: $925.00
/ea
Free Shipping & Returns
$925.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Component No
- Drawer Organizer Yes
- Number of Shelves 1
- Material Yellow Poplar Solids, Plywood Panels and MDF, Walnut Veneers
- Drawer Box Material Poplar Plywood Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 805-V23.6-WLT
- Zoro # G411756319
- UPC # 840108957550
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 23.6 inch |
Height | 20 inch |
Size | 23.6" Single |
Depth | 18.1 inch |
Details
Electrical Component | No |
Drawer Organizer | Yes |
Number of Shelves | 1 |
Material | Yellow Poplar Solids, Plywood Panels and MDF, Walnut Veneers |
Drawer Box Material | Poplar Plywood Panels |
Number of Drawers | 2 |
Adjustable Shelves | Yes |
Soft-Close Hinges | No |
Finish | Mid-Century Walnut |
Soft-Close Slides | Yes |
Includes | Vanity cabinet only |
Base Finish | No Base |
Cabinet Finish | Mid-Century Walnut |
Description
The Mantova 23.6” Mid-Century Walnut Single Vanity Cabinet by James Martin Vanities will elevate your space by adding a touch of timeless décor to your bathroom. This vanity combines a cutting-edge design with pristine craftmanship to bring your bathroom a clean modern look providing you with both style and functionality. Generous storage features include soft-close drawers with one removable drawer organizer.
- •Mid-Century Walnut single vanity cabinet with two interior drawers
- •Cabinet only, hardware/stand not included
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Cabinet only, countertop not included
- •This cabinet can be wall-hung; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (ZFB220606)
- CHARLOTTE COUPLE INSERT POLY 3/4"" (1429007RMC)
- BOBRICK B505 Satin Stainless Steel Cabinet (B505)
- SLOAN Valve Mix60A Kit Mixing Valve (3326009)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- James Martin Vanities Bathroom Vanities with Tops