James Martin Vanities

18.1'' Depth Stainless Steel Base, Champagne Brass


product price: $429.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Width 5.5 inch
  • Overall Length 18 inch
  • Overall Height 15.4 inch
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 5.5 inch
Overall Length 18 inch
Overall Height 15.4 inch

Details

Finish Champagne Brass

Description

Ideal for the modern home, the Mantova Collection by James Martin Vanities offers a clean, contemporary look. Superbly crafted out of durable wood, it is immediately recognizable by its inherent beauty and durability. A true masterpiece of elegance and style, that is available in either a freestanding or wall-mounted edition. Each drawer is soft closing with ample storage room, that does not impede the design aesthetic of the overall piece. Each vanity comes with your choice of composite sink color either a Glossy White or a Charcoal Black Matte, as well as two options in cabinet finishes, Mid-Century Walnut or Glossy White. To complete the look, choose between three options for the metal base; Brushed Nickel, Champagne Brass, or Matte Black. The Mantova collection is available in multiple sizes and will work with a wide variety of different styles and decors.
  • •Champagne Brass finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.