Shop All LED Light Bulbs
James
LED RCS Grow Light, 650W
Mfr # GL-J650W BYZ
Zoro # G3466038
product price: $1,546.99
/ea
Sold in multiples of 2 for $3,093.98
Free Shipping & Returns
$3,093.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 650W
- Average Bulb Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James
- MFR # GL-J650W BYZ
- Zoro # G3466038
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 650W |
Average Bulb Life | 50,000 hr. |
Item | LED RCS Grow Light,650W |
Description
LED RCS Grow Light,650W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLVE Area and Roadway Fixture, LED, 25,000 lm (EALS030J5SW740NDD1DKBZ)
- FEIT ELECTRIC LED, 11 W, G40, Medium Screw (E26) (G40100/927CA/FIL)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- SIGNIFY LED, 5 W, BA11, Candelabra Screw (E12) (5BA11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- BULBRITE SORAA Brilliant HL MR16 Twist & Lock Bi-Pin (GU10) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777531)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/850)
- SIGNIFY LED Tube, 3500K Color Temp., PL-S Shape (5PL-S/LED/13H/835/IF5/P/2P 20/1)
- ILC Replacement for Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT SYLVANIA)
- FEIT ELECTRIC A15 E12 Cand 6W Dim Led 5000K (BPA1560C/850/LED/)
- TCP LED, 14W, DIM, 41KFL, PAR38, Flood (LED14P38D41KFL)
- ENERGIZER A19 800-Lumen Smart Wi-Fi Warm White LED Bulbs (2 Pack) (EAW2-1001-2SW)
- James LED Light Bulbs