Shop All LED Light Bulbs
James
LED RCS Grow Light, 500W
Mfr # GL-J500W BYZ
Zoro # G3466132
product price: $1,520.99
/ea
Sold in multiples of 2 for $3,041.98
Free Shipping & Returns
$3,041.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 500W
- Average Bulb Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James
- MFR # GL-J500W BYZ
- Zoro # G3466132
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 500W |
Average Bulb Life | 50,000 hr. |
Item | LED RCS Grow Light,500W |
Description
LED RCS Grow Light,500W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET 75W Incandescent Trouble Light with 25 Ft. Power Cord (2893)
- VEOLIA RECYCLEPAK PREPAID DRY CELL BATTERY RECYCLING PAIL, 3.5 GALLON (SUPPLY-041)
- ILC Replacement for Satco 12a19/led/2700k/1100l/120v/d replacement light bulb lamp (12A19/LED/2700K/1100L/120V/D SATCO)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34017-4PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21430-24PK)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 40K (S29812)
- PHILIPS LIGHTING 9.5w A19 Dim Wg Led Bulb (479576)
- HYGRADE 13W T4 LED Light Bulb - GX23-2 Base - White Finish (S8318)
- ILC Replacement for Norman Lamps Led-mr16-4w-4k replacement light bulb lamp (LED-MR16-4W-4K NORMAN LAMPS)
- SATCO 75 Watt LED Direct Wire Downlight, Gimbaled, 120 Volt, CCT Selectable, Brushed Nickel Finish (S11855)
- James LED Light Bulbs