Shop All LED Light Bulbs
James
LED RCS Grow Light, 300W
Mfr # GL-J300W BYZ
Zoro # G3466108
product price: $1,273.99
/ea
Sold in multiples of 2 for $2,547.98
Free Shipping & Returns
$2,547.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 300W
- Average Bulb Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James
- MFR # GL-J300W BYZ
- Zoro # G3466108
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 300W |
Item | LED RCS Grow Light,300W |
Average Bulb Life | 50,000 hr. |
Description
LED RCS Grow Light,300W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 35 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F35/DIM 12V 10/1FB)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Ah Lighting, Qt3/100/Cl/S (QT3/100/CL/S)
- CURRENT F15 E26 (Medium) LED Light Bulb Soft White 40 Watt Equivalence , 2PK (93103494)
- MR BEAMS Wireless Motion LED Stick Lights, PK3 (MB723)
- LUXRITE Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24565-6PK)
- ILC Replacement For NUVO LIGHTING, S9663 (S9663)
- ILC Replacement for Eiko 10105 replacement light bulb lamp (10105 EIKO)
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- ENERGIZER A19 800-Lumen Smart Wi-Fi Warm White LED Bulbs (2 Pack) (EAW2-1001-2SW)
- GE LAMPS LED Lamp, 40000 lm, 270W, 5000K Color Temp. (LED270BT56/750)
- ILC Replacement for Glo-brite 124 RED LED Replacement replacement light bulb lamp (124 RED LED REPLACEMENT GLO-BRITE)
- James LED Light Bulbs