Shop All LED Light Bulbs
James
LED Linear Grow Light, 520W
Mfr # GL-K520W CYZ
Zoro # G3466062
product price: $1,273.99
/ea
Sold in multiples of 2 for $2,547.98
Free Shipping & Returns
$2,547.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Tube
- Voltage 100 to 277V AC/200 to 480V AC
- Watts 520W
- Average Bulb Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James
- MFR # GL-K520W CYZ
- Zoro # G3466062
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Tube |
Voltage | 100 to 277V AC/200 to 480V AC |
Watts | 520W |
Item | LED Linear Grow Light,520W |
Average Bulb Life | 50,000 hr. |
Description
LED Linear Grow Light,520W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Pex™ 4 Round Trimless Adjustable Smooth Reflector Trim" (ELK415W)
- STREAMLIGHT Headlamp, Spot Beam Pattern, 2,000 lm (89001)
- CURRENT GE 3W T10 CLR LED Bulb (93129002)
- ILC Replacement for Sony Xb-cpj100 replacement light bulb lamp (XB-CPJ100 SONY)
- KEYSTONE T8 Linear LED Lamp, KT-LED12T8-48G-850-S 20PK (KT-LED12T8-48G-850-S)
- SATCO 40W 8 ft. T8 LED 40K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29924)
- TCP Elite LED, 12W BR30, DIM, 2700K, Flood (LED12BR30D27K)
- FEIT ELECTRIC Electric E26 E26 Medium LED Speaker Bulb Bright White 300 Watt Equivalence (BTADJ40003CCTLE)
- ELUMIGEN Hazardous Location, LED Class 1 Div. 2 Fixture, 50W, 6200 Lumens, 5K, IK10, IP66, Wet-Rated, 4' (HP4W50L5000C50R95NU-P)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/930CA10K/4)
- SYLVANIA 13W T4 CFL Light Bulb - GX23 Base - White Finish (S6712)
- James LED Light Bulbs