Shop All LED Light Bulbs
James
LED Linear Grow Light, 400W
Mfr # GL-K400W CYZ
Zoro # G3465843
Sold in multiples of 2 for $3,313.98
Free Shipping & Returns
$3,313.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Tube
- Voltage 100 to 277V AC/200 to 480V AC
- Watts 400W
- Average Bulb Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James
- MFR # GL-K400W CYZ
- Zoro # G3465843
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Tube |
Voltage | 100 to 277V AC/200 to 480V AC |
Watts | 400W |
Average Bulb Life | 50,000 hr. |
Item | LED Linear Grow Light,400W |
Description
LED Linear Grow Light,400W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 65W Br40 Flood replacement light bulb lamp (65W BR40 FLOOD SATCO)
- ILC Replacement for Athalon F32tbx/835/a/eco replacement light bulb lamp (F32TBX/835/A/ECO ATHALON)
- SHAT-R-SHIELD Fluorescent, T8, 32W, 3000K, PK30 (46527)
- ILC Replacement for GE General Electric G.E F42tbx830a4p/eol replacement light bulb lamp (F42TBX830A4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S29625 replacement light bulb lamp (S29625)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6733)
- ACE CIRCLINE FLUORE BULB 32W (FC12T9/CW)
- MIRACLE LED Led Bulb: A15, Medium Screw (E26), 60W INC, 5 W Watts, 500 lm, 6500K Color Temp, PK 12 (607161)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 120-277V (CL-65W8-55K-E39)
- A19 LIGHTING A19 Lighting NT003-AP-2LEDE26 Tiki Totem Wall Sconce; Amber Palm (NT003-AP-2LEDE26)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- James LED Light Bulbs