Shop All LED Light Bulbs
James
LED Linear Grow Light, 350W
Mfr # GL-K350W CYZ
Zoro # G3464610
product price: $1,273.99
/ea
Sold in multiples of 2 for $2,547.98
Free Shipping & Returns
$2,547.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Tube
- Voltage 100 to 277V AC/200 to 480V AC
- Watts 350W
- Average Bulb Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James
- MFR # GL-K350W CYZ
- Zoro # G3464610
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Tube |
Voltage | 100 to 277V AC/200 to 480V AC |
Watts | 350W |
Item | LED Linear Grow Light,350W |
Average Bulb Life | 50,000 hr. |
Description
LED Linear Grow Light,350W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY COB Headlight, 150 Lumens (41-2095)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- PROGRESS LIGHTING Decorative Fixture, 7-3/4" H x 6" W (P5813-31)
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Medium Screw (E26) (LED-8039E345D-A)
- TCP LED, 12W, DIM, 30KFL, PAR30, Flood (LED12P30D30KFL)
- ILB GOLD Bulb, LED Shape Chandelier, Plt-11048-10Pk, 2PK (PLT-11048-10PK)
- ILC Replacement for Philips F32t8/dx/alto LED Replacement replacement light bulb lamp (F32T8/DX/ALTO LED REPLACEMENT PHILIPS)
- SATCO 12W A19 LED - 30K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11437)
- ILC Replacement for Osram Sylvania 78877 replacement light bulb lamp (78877 OSRAM SYLVANIA)
- FEIT ELECTRIC LED DM A19E26 100W SW2PK (OM100DM/927CA/2)
- James LED Light Bulbs