Shop All LED Light Bulbs
James
LED High Bay Grow Light, 240W
Mfr # GL-C240W BYZ
Zoro # G3464839
product price: $491.99
/ea
Sold in multiples of 2 for $983.98
Free Shipping & Returns
$983.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 240W
- Average Bulb Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James
- MFR # GL-C240W BYZ
- Zoro # G3464839
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 240W |
Item | LED High Bay Grow Light,240W |
Average Bulb Life | 50,000 hr. |
Description
LED High Bay Grow Light,240W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass (6361000)
- DORCY Floating 55-Lumen 4-LED Flashlight (41-2511)
- ILC Replacement for SYLVANIA F34CW/SS/ECO/RP REPLACED BY (F34CW/SS/ECO/RP REPLACED BY SYLVANIA)
- ILC Replacement for Philips F32t8/tl735/alto replacement light bulb lamp, 30PK (F32T8/TL735/ALTO PHILIPS)
- SATCO 8W LED PL GU24 3500K 725Ls 50000 Hours 120' Beam spread 120- (S8747)
- DITTO 11.5W LED BR40 3000K 103' beam Medium 120V Dim (S9635)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK (40980-SU)
- BULBRITE 40 Watt Equivalent T9 11'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK (862838)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Medium Screw (E26) (LED-8033E40D-G7)
- GE LAMPS LED Lamp, 65000 lm, 450W, 4000K Color Temp. (LED450BT56/740)
- ILC Replacement For SATCO S29907 (S29907)
- James LED Light Bulbs