Shop All LED Light Bulbs
James
LED Grow Light, COB, 800W
Mfr # GL-F800W AYZ
Zoro # G3464750
product price: $2,502.99
/ea
Sold in multiples of 2 for $5,005.98
Free Shipping & Returns
$5,005.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 800W
- Average Bulb Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James
- MFR # GL-F800W AYZ
- Zoro # G3464750
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 800W |
Item | LED Grow Light,COB,800W |
Average Bulb Life | 50,000 hr. |
Description
LED Grow Light,COB,800W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401; White (DL-F21T5/64K)
- STREAMLIGHT STREAMLIGHT LED 85 Lumens Industrial Black Penlight (71600)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 5000K, Frosted (S11554)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Medium Screw (E26) (LED-8039E345D-A)
- ILC Replacement for Eiko 05742 replacement light bulb lamp (05742 EIKO)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34017-6PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 5000K Bright White Dimmable E26 Base 6-Pack (LR21453-6PK)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31609-12PK)
- James LED Light Bulbs