Shop All LED Light Bulbs
James
LED Grow Light, COB, 450W
Mfr # GL-E450W AYZ
Zoro # G3464890
product price: $1,317.99
/ea
Sold in multiples of 2 for $2,635.98
Free Shipping & Returns
$2,635.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 450W
- Average Bulb Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James
- MFR # GL-E450W AYZ
- Zoro # G3464890
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 450W |
Item | LED Grow Light,COB,450W |
Average Bulb Life | 50,000 hr. |
Description
LED Grow Light,COB,450W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance 71a7907-001db (71A7907-001DB ADVANCE)
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- ILC Replacement for Plusrite 53par30l/irh/sp/120 replacement light bulb lamp (53PAR30L/IRH/SP/120 PLUSRITE)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- ILC Replacement for Eiko Led36wpt40kmed-g7 replacement light bulb lamp (LED36WPT40KMED-G7 EIKO)
- ILC Replacement For BULBRITE, SP381825D83003 (SP38-18-25D-830-03)
- FEIT ELECTRIC LED DIM T8 E12 40W SW (T8C/CL/VG/CALED)
- LUXRITE G25 LED Light Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21620-12PK)
- GE LAMPS LED Lamp, 2700K Color Temp., 350 lm, PK3 (LED4DFG25-W/927)
- ILC Replacement For EIKO 12539 (12539)
- ILC Replacement for Batteries AND Light Bulbs Led10a19/e26/827-dim replacement light bulb lamp (LED10A19/E26/827-DIM BATTERIES AND LIGHT BULBS)
- James LED Light Bulbs