Shop All LED Light Bulbs
James
LED Grow Light, COB, 200W
Mfr # GL-C200W AYZ
Zoro # G3464881
product price: $667.99
/ea
Sold in multiples of 2 for $1,335.98
Free Shipping & Returns
$1,335.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Type Track and Recessed
- Voltage 100 to 277V AC
- Watts 200w
- Average Bulb Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James
- MFR # GL-C200W AYZ
- Zoro # G3464881
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Type | Track and Recessed |
Voltage | 100 to 277V AC |
Watts | 200w |
Item | LED Grow Light,COB,200W |
Average Bulb Life | 50,000 hr. |
Description
LED Grow Light,COB,200W, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Phenolic On/Off Turn Knob W/ Lamp Socket (C60530)
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- FEIT ELECTRIC LED Bulb, Linear, T10 Lamp, 40 W Equivalent, E26 Lamp Base, Dimmable, Clear (BPT1040/927CA)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/830/ECO4P)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (49827)
- ILC Replacement for Satco 15W T6 145v LED Replacement replacement light bulb lamp (15W T6 145V LED REPLACEMENT SATCO)
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6780)
- ILC Replacement for Damar 120mb/led/red replacement light bulb lamp (120MB/LED/RED DAMAR)
- ILC Replacement For SATCO S11955 (S11955)
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- James LED Light Bulbs