Shop All LED Light Bulbs
James Industry
LED Tube, UBIXX F, 4 ft., T8, 15W, 50K, A+B
Mfr # ZY-T8-15W600 U BIXX 50K
Zoro # G1762700
product price: $56.49
/ea
Sold in multiples of 30 for $1,694.70
$1,694.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Bulb Housing Aluminum
- Bulb Shape U-Bent
- Bulb Technology LED
- Bulb Type T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8-15W600 U BIXX 50K
- Zoro # G1762700
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 5000K |
Bulb Housing | Aluminum |
Bulb Shape | U-Bent |
Bulb Technology | LED |
Bulb Type | T8 |
Light Distribution | 120 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 120V AC/100 to 277V AC |
Watts | 15W |
Average Bulb Life | 50,000 hr. |
Item | LED Tube,UBIXX F,4 ft.,T8,15W,50K,A+B |
Description
LED Tube,UBIXX F,4 ft.,T8,15W,50K,A+B, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 15458 replacement light bulb lamp (15458 SYLVANIA)
- ILC Replacement for Osram Sylvania Lu150/55/med replacement light bulb lamp (LU150/55/MED OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, F32T8GOECOCVG (F32T8/GO/ECO/CVG)
- LITEZALL Rechargeable Thin 2000 Lumen Tactical Flashlight (LA-2KTHN-6/12)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- James Industry LED Light Bulbs