Shop All LED Light Bulbs
James Industry
LED Tube, NBIXX, 4 ft., T8, 15W, 40K, A+B
Mfr # ZY-T8P-15W1200 BIXX 40K
Zoro # G1762472
product price: $20.69
/ea
Sold in multiples of 30 for $620.70
$620.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Bulb Housing Nano Plastic
- Bulb Shape T8
- Bulb Technology LED
- Bulb Type SMT 2835
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8P-15W1200 BIXX 40K
- Zoro # G1762472
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 4000K |
Bulb Housing | Nano Plastic |
Bulb Shape | T8 |
Bulb Technology | LED |
Bulb Type | SMT 2835 |
Light Distribution | 320 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 277V AC |
Watts | 15W |
Average Bulb Life | 50,000 hr. |
Item | LED Tube,NBIXX,4 ft.,T8,15W,40K,A+B |
Description
LED Tube,NBIXX,4 ft.,T8,15W,40K,A+B, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- 3M SCOTCHBRITE PADS-20/BOX (3M7447)
- OTTLITE Wellness Series Sanitizing Thrive LED Desk Lamp with Clock (SCEY700S)
- LEVITON FLUORESCENT LAMPS FLOUR LMPHLDR (13653-WP)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, UBIXX F, 4 ft., T8, 15W, 50K, A+B (ZY-T8-15W600 U BIXX 50K)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- ILC Replacement for Zoro 4pl16 LED Replacement replacement light bulb lamp (4PL16 LED REPLACEMENT ZORO)
- James Industry LED Light Bulbs