Shop All LED Light Bulbs
James Industry
LED Tube, BONT, 4 ft., T8F, 18W, 40K, 1+2
Mfr # ZY-T8-18W1200 BONT 40K 1+2
Zoro # G1762019
product price: $44.99
/ea
Sold in multiples of 30 for $1,349.70
$1,349.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8-18W1200 BONT 40K 1+2
- Zoro # G1762019
- Country of Origin China
- Category LED Light Bulbs
Details
Type | Tube |
Item | LED Tube,BONT,4 ft.,T8F,18W,40K,1+2 |
Description
LED Tube,BONT,4 ft.,T8F,18W,40K,1+2, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pentair 79108100 replacement light bulb lamp (79108100 PENTAIR)
- ILC Replacement for Dynatrap 21050-r replacement light bulb lamp (21050-R DYNATRAP)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77550)
- SATCO Bulb, CFL, 26W, T3, GU24 Base, Spirals CFL (S8207)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B (ZY-T8-15W600 BIXX 40K)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND NB DL BB G2 4/1)
- James Industry LED Light Bulbs