Shop All LED Light Bulbs
James Industry
LED Tube, BONT, 4 ft., T8F, 18W, 40K, 1+1
Mfr # ZY-T8-18W1200 BONT 40K 1+1
Zoro # G1762098
product price: $26.15
/ea
Sold in multiples of 30 for $784.50
$784.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8-18W1200 BONT 40K 1+1
- Zoro # G1762098
- Country of Origin China
- Category LED Light Bulbs
Details
Type | Tube |
Item | LED Tube,BONT,4 ft.,T8F,18W,40K,1+1 |
Description
LED Tube,BONT,4 ft.,T8F,18W,40K,1+1, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 409355 replacement light bulb lamp (409355 PHILIPS)
- STREAMLIGHT Volt Dc Cigarette Cord For All Stingers, 12 (STL22051)
- ILC Replacement For PHILIPS F55BX835 (F55BX/835)
- ILC Replacement For LIGHT BULB LAMP, F25T8GOECOCVG (F25T8/GO/ECO/CVG)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- SATCO 3/9/12W A19 LED 3-way Frosted 4000K Medium Double Contact 22 (S9318)
- James Industry LED Light Bulbs