Shop All LED Light Bulbs
James Industry
LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1
Mfr # ZY-T8-15W1200 BONT 40K 1+1
Zoro # G1762061
product price: $22.99
/ea
Sold in multiples of 30 for $689.70
$689.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8-15W1200 BONT 40K 1+1
- Zoro # G1762061
- Country of Origin China
- Category LED Light Bulbs
Details
Type | Tube |
Item | LED Tube,BONT,4 ft.,T8F,15W,40K,1+1 |
Description
LED Tube,BONT,4 ft.,T8F,15W,40K,1+1, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- ILC Replacement for Light Bulb / Lamp Marco-1008 replacement light bulb lamp (MARCO-1008 LIGHT BULB / LAMP)
- SATCO 60 W A19 Incandescent - Ceramic Red - 2000 Hours - Medium Base - 130V (S4984)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B (ZY-T8-15W600 BIXX 40K)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- James Industry LED Light Bulbs